![gedthqc2160](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/260769306.jpg?preset=medium)
ABB THQC2160 60Amp 120/240V, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker, Lug In/Out
Description
Q-Line Circuit Breaker with 60 A rating, 1 inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and for 35 mm DIN rail mounting. Quick-make or quick-break mechanisms, common trip bars and easy to spot trip.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | THQC | Number of Poles | 2 |
Interrupt Rating | 10 kA at 120/240 V | Amperage Rating | 60 A |
Voltage Rating | 240 V | Terminal Connection | Bolt-On |
Phase | 1 | UPC | 783164150971 |
Packages
1 - UNIT - 1 |