Abbotsford
gedthqc32060wl

ABB THQC32060WL 60Amp 240V, 10KAIC, 3-Pole General Electric Q-Line Miniature Circuit Breaker with Lugs

Price $327.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQC32060WL

Description

THQC Q-line miniature/moulded case circuit breaker. 60 A, 3-pole. 240 VAC system voltage. Non-interchangeable trip style. LI trip function. Q-line frame type. Standard continuous current rated. Suitable for reverse feed. 8 to 3 KCMIL (copper) or 8 to 3 KCMIL (aluminium) wire range, solid or stranded for 14 to 10 AWG. Fixed long time and instantaneous. HACR special marking. Q-line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q-line and are available for 35 mm DIN rail mounting. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability. Internal common trip.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THQC Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 60 A
Voltage Rating 240 VAC Terminal Connection Load Lug
Frame Q-Line Trip Type Thermal Magnetic
Standards UL Listed UPC 783164012781

Packages

1 - UNIT - 1