ABB THQC32100WL 100Amp 240V, 10KAIC, 3-Pole General Electric Q-Line Miniature Circuit Breaker with Lugs
Description
Q-Line Circuit Breaker with cable-in cable-out lugs, 240 VAC internal common trip, 3-pole, 100 A rating, wire range 6 to 1/0 copper, 4 to 1/0 aluminum, 10 kA interrupting rating.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THQC | Number of Poles | 3 |
Interrupt Rating | 10 kA | Amperage Rating | 100 A |
Voltage Rating | 240 VAC | Terminal Connection | Load Lug |
Frame | Q-Line | Standards | UL Listed |
UPC | 783164012842 |
Packages
1 - UNIT - 1 |