ABB THQL1120GFT BREAKER 1P 20A GFI PLUG
Description
Q line ground fault circuit breakers THQL and THHQL 120 Vac. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | THQL | Number of Poles | 1 |
Interrupt Rating | 10 kA at 120 V | Amperage Rating | 20 A |
Voltage Rating | 120 V | Terminal Connection | Plug-In |
Phase | 1 | UPC | 783164485301 |
Packages
1 - UNIT - 1 |