Abbotsford
gedthql1125

ABB THQL1125 25Amp 120/240VAC 10kA 1 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $14.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL1125

Description

THQL Moulded case/Q-line/plug-in circuit breaker. 25 A, 1-pole. 120, 120/240 VAC system voltage. Non-interchangeable trip style. LI trip function. Q-line frame type. Standard continuous current rated. Suitable for reverse feed. 14 to 8 KCMIL (copper) or 12 to 8 KCMIL (aluminium) wire range, solid or stranded for 14 to 10 AWG. Fixed long time and instantaneous. HACR special marking. Q-line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q-line used for connection to load centers and lighting panels. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 25 A Voltage Rating 120/240 VAC
Terminal Connection Load Lug Mounting Type Plug-In
Phase 1 Frequency Rating 50/60 Hz
Conductor Size 14 - 8 AWG Actuator Pivot/Toggle
Housing Material Plastic Trip Type Non-Interchangeable, Thermal Magnetic
Temperature Rating 10 - 50 °C Dimensions 2 in W x 3-9/32 in H x 2-3/8 in D
UPC 783164131628

Packages

1 - UNIT - 1