Abbotsford
gedthql1140

ABB THQL1140 40Amp 120/240VAC, 10KAIC, 1 Pole General Electric Q-Line Miniature Circuit Breaker, Plug-In

Price $22.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL1140

Description

THQL Moulded case/Q-line/plug-in circuit breaker. 40 A, 1-pole. 120, 120/240 VAC system voltage. Non-interchangeable trip style. LI trip function. Q-line frame type. Standard continuous current rated. Suitable for reverse feed. 8 to 3 KCMIL (copper) or 8 to 3 KCMIL (aluminium) wire range, solid or stranded for 14 to 10 AWG. Fixed long time and instantaneous. HACR special marking. Q-line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q-line used for connection to load centers and lighting panels. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series THQL Number of Poles 1
Interrupt Rating 10 kA at 120 V Amperage Rating 40 A
Voltage Rating 120 V Terminal Connection Plug-In
Phase 1 Conductor Size 14-10 AWG
UPC 783164012880

Packages

1 - UNIT - 1