ABB THQL1150 50Amp 120/240VAC 10kA 1 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THQL | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 50 A |
Voltage Rating | 120/240 V | Frame | Q-Line |
Trip Type | Thermal Magnetic | Application | Commercial and Residential Applications |
UPC | 783164012897 |
Packages
1 - UNIT - 1 |