![gedthqmv200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244581186.jpg?preset=medium)
ABB THQMV200 MAIN TOP FEED KIT 200A2P
Specifications
Brand Name | GE | Sub Brand | PowerMark Gold |
Item Name | Molded Case Circuit Breaker | Type | THQMV |
Number of Poles | 2 | Interrupt Rating | 22 kA at 240 V |
Amperage Rating | 200 A | Voltage Rating | 120 V |
Mounting Type | Plug-In | Phase | 1 |
Trip Type | Thermal Magnetic, Long-Time and Instantaneous | UPC | 783164111828 |
Packages
1 - UNIT - 1 |