
ABB 50Amp 120/240Vac, 1-Pole General Electric Q-Line 1/2 inch Feeder Plug-in Circuit Breaker, Slim
Description
THQP breakers allow use of smaller load centers. THQP breakers are one-half the width of standard GE breakers but identical in design. They are available from 15 to 50 amps and in single and two pole construction.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THQP | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 50 A |
Voltage Rating | 120 V | Frame | Q-Line |
Application | Commercial and Residential Applications | UPC | 783164134476 |
Packages
1 - UNIT - 1 |