
ABB TJK436F000 3 Pole 30kA 400Amp 600VAC General Electric Frame Circuit Breaker
Description
TJK Thermal magnetic moulded case/industrial circuit breaker. Frame only. 125, 150, 175, 200, 225, 250, 300, 350, 400 A, 3-pole. Interchangeable trip style. Standard continuous current rated. Fixed long time. Adjustable instantaneous. TC043, TCAL43, TCAL47 copper/aluminium line and load lugs.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TJK | Number of Poles | 3 |
Amperage Rating | 400 A | Voltage Rating | 600 VAC |
Terminal Connection | Line/Load Lug | Trip Type | Thermal Magnetic |
UPC | 783164013764 |
Packages
1 - UNIT - 1 |