ABB TQ1130 1 Pole 10kAIC 30Amp General Electric Circuit Breaker
Description
TQ Special purpose circuit breaker. 30 A, 1-pole. 60/75°F conductor rating. Box type terminals. Quick-make, quick-break. Multi-pole breakers incorporate internal common trip. 3/4 inch UL classified circuit breakers for use in Square D. QO load centers.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TQ | Number of Poles | 1 |
Interrupt Rating | 10 kA at 120 V | Amperage Rating | 30 A |
Voltage Rating | 120 V | Terminal Connection | Plug-In |
Phase | 1 | Trip Type | Instantaneous/Long Time/Thermal Magnetic |
Temperature Rating | 60 °C | For Use With | Square-D QO Load Centers |
Standards | UL Listed | UPC | 783164083828 |
Packages
1 - UNIT - 1 |