ABB TQ2140 40Amp 2-Pole GE Distribution TQ Circuit Breaker for Square D Load Center
Description
Residential plug-in load center TQ circuit breaker. 2-poles, 40 A current. 60°C conductor rating. Box type terminals. 10 kAIC RMS symmetrical. Quick-Make, Quick-Break. Multi-pole breakers incorporate internal common trip. 3/4 inch circuit breakers for use in Square-D QO load centers.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TQ | Number of Poles | 2 |
Interrupt Rating | 10 kA at 240 V | Amperage Rating | 40 A |
Voltage Rating | 240 V | Terminal Connection | Plug-In |
Phase | 1 | Trip Type | Instantaneous/Long Time/Thermal Magnetic |
Temperature Rating | 60 °C | For Use With | Square-D QO Load Centers |
UPC | 783164083910 |
Packages
1 - UNIT - 1 |