ABB TQD22150WL 150A 240VAC 10kA 2-Pole General Electric Q-Line TQD Series Molded Case Circuit Breaker - Line & Load
Description
Thermal magnetic molded case circuit breaker. Non-interchangeable frame type. Q-line frame. Copper/aluminium line and load lugs. 2-poles, 150 A, 120/240, 240 VAC. 10 kAIC, 120 VAC interrupting rating. 10 kAIC, 120/240 VAC interrupting rating. 10 kAIC, 240 VAC interrupting rating. LI trip function. Standard continuous current rate. Reverse-feed. TCAL25 lugs. Fixed long time/instantaneous.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | Q-Line | Number of Poles | 2 |
Interrupt Rating | 10 kA at 240 V | Amperage Rating | 150 A |
Voltage Rating | 240 V | Terminal Connection | Feed-Through |
Phase | 1 | Trip Type | Instantaneous/Long Time/Thermal Magnetic |
Includes | Lugs | UPC | 783164021172 |
Packages
1 - UNIT - 1 |