ABB TQD32100WL 100Amp 10kA 240VAC 3-Pole General Electric Q-Line TQD Series Molded Case Circuit Breaker - Line & Load
Description
GE Q-LineĀ® TQD32100WL Type TQD compact molded case circuit breaker, 240 VAC, 100 A, 10 kA Interrupt, 3 Poles, LI/Non-interchangeable thermal magnetic trip.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | Q-Line | Number of Poles | 3 |
Interrupt Rating | 10 kA at 240 V | Amperage Rating | 100 A |
Voltage Rating | 240 V | Terminal Connection | Feed-Through |
Phase | 3 | Trip Type | Instantaneous/Long Time/Thermal Magnetic |
Includes | Lugs | UPC | 783164143898 |
Packages
1 - UNIT - 1 |