ABB TQD32125 125Amp 10kA 240VAC 3-Pole General Electric Q-Line TQD Series Molded Case Circuit Breaker
Description
Thermal magnetic molded case circuit breaker. Non-interchangeable frame type. Q-line frame. Copper/aluminium line and load lugs. 3-poles, 125 A, 120/240, 240 VAC. 10 kAIC, 120 VAC interrupting rating. 10 kAIC, 120/240 VAC interrupting rating. 10 kAIC, 240 VAC interrupting rating. LI trip function. Standard continuous current rate. Reverse-feed. TCAL25 lugs. Fixed long time/instantaneous. (2) 1-300 wire range (Copper/aluminium).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TQD | Number of Poles | 3 |
Interrupt Rating | 10 kA | Amperage Rating | 125 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Line/Load Lug |
Frame | Q-Line | Trip Type | Thermal Magnetic |
UPC | 783164021288 |
Packages
1 - UNIT - 1 |