
ABB TQD32200 200Amp 10kA 240VAC 3-Pole General Electric Q-Line TQD Series Molded Case Circuit Breaker
Description
Circuit Breaker with 3-pole, 10 KA at 240 VAC rating, 200 A rating. UL489 IC rating.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | Q-Line | Number of Poles | 3 |
Interrupt Rating | 10 kA at 240 V | Amperage Rating | 200 A |
Voltage Rating | 240 V | Terminal Connection | Bolt-On |
Phase | 3 | Trip Type | Instantaneous/Long Time/Thermal Magnetic |
Standards | UL 489 Listed | UPC | 783164021349 |
Packages
1 - UNIT - 1 |