![gedtqd32200wl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000701.jpg?preset=medium)
ABB TQD32200WL 200Amp 10kA 240VAC 3-Pole General Electric Q-Line TQD Series Molded Case Circuit Breaker - Line & Load
Description
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | Q-Line | Number of Poles | 3 |
Interrupt Rating | 10 kA at 240 V | Amperage Rating | 200 A |
Voltage Rating | 240 V | Terminal Connection | Feed-Through |
Phase | 3 | Trip Type | Instantaneous/Long Time/Thermal Magnetic |
Includes | Lugs | UPC | 783164021356 |
Packages
1 - UNIT - 1 |