![gssmxd63b800](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157881748.jpg?preset=medium)
SIEMENS CANADA LTD MXD63B800 Breaker circuit 3-pole non-interchangeable trip 800A 600V
Description
Non-interchangeable trip (assembled circuit breaker without lugs).
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | MXD6 | Number of Poles | 3 |
Interrupt Rating | 25 kAIC | Voltage Rating | 600 V |
Trip Range | 4000-8000 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | MD | Trip Type | Thermal Magnetic |
Standards | HACR | Application | Standard 40C Breaker |
UPC | 783643252325 |
Packages
1 - UNIT - 1 |