ABB S3N100TW-2 100Amp 480V 2-Pole ABB ISOMAX Series, Molded Case Circuit Breaker
Description
The S3 breaker family ranges from 15 through 225 A. The S3 trip mechanisms are non-interchangeable and use sensitive electromagnetic relays for overcurrent trip protection. Heat sensitive bimetals are used for thermal overcurrent protection. Short circuit current protection begins at 10 times the thermal rating of the breaker and uses a magnetic coil principle.
Specifications
Brand Name | ABB | Sub Brand | Isomax |
Item Name | Molded Case Circuit Breaker | Number of Poles | 2 |
Interrupt Rating | 65 kAIC at 240 VDC | Amperage Rating | 100 A |
Voltage Rating | 240/480/600 VAC | Mounting Type | Panel |
Trip Type | Fixed Thermal, Fixed Magnetic | Dimensions | 1 x 1 x 1 in |
Application | For Thermal Overcurrent Protection | UPC | 662019497617 |
Packages
1 - UNIT - 1 |