![sie3rv10414la10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262930.jpg?preset=medium)
70-90Amp Siemens Sirius 3RV104 Motor Starter Protector
Description
SIEP 3RV1041-4LA10 MAN COMB STRTR
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | MSP | Number of Poles | 3 |
Interrupt Rating | 50 A | Amperage Rating | 90 A |
Terminal Connection | Screw | Trip Range | 70 - 90 A |
Power Rating | 45 kW | Trip Type | Thermal Magnetic |
Degree of Protection | IP20 | UPC | 754554409436 |
Packages
1 - UNIT - 1 |