![sie3rv20110fa20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298581513.jpg?preset=medium)
SIEMENS 3RV20110FA20 MAN STARTER 0.35-0.5AN-6.5A SPR FOR S00
Description
Circuit-breaker sz s00, for motor protection, class 10, a-rel. 0.35...0.5a,n-release 6.5a spring-l. connection standard sw. capacity
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Circuit Breaker | Voltage Rating | 690 VAC |
Amperage Rating | 0.35 - 0.5 A | Phase | 3 |
Frame Size | S00 | Trip Class | Class 10 |
Dimensions | 45 mm W x 97 mm D x 106 mm H | Frequency Rating | 50/60 Hz |
Power Rating | 18.5 kW at 400 VAC | Number of Poles | 3 |
Terminal Connection | Spring Loaded | Conductor Size | 20-12 AWG |
Operating Cycles | 100000 Mechanical | Mounting | Screw, Snap-On |
Degree of Protection | IP20 | Temperature Rating | -20 to 60 °C |
Environmental Conditions | 10 - 95% Humidity | Standards | CCC Certified, UL Listed, KC Certified, EAC, CE Marked |
Application | For Motor Protection | UPC | 662643921557 |
Packages
1 - UNIT - 1 |