Abbotsford
sie3rv20110ja20

SIEMENS 3RV20110JA20 MAN STARTER 0.7-1AN-13A SPR FOR S00

Price $224.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV20110JA20

Description

Circuit-breaker sz s00, for motor protection, class 10, a-rel. 0.7...1a, n-release 13a, spring-l. connection standard sw. capacity

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Molded Case Circuit Breaker Number of Poles 3
Interrupt Rating 100 kA Amperage Rating 0.7 - 1 A
Voltage Rating 690 V Terminal Connection Spring Loaded
Mounting Type 35 mm DIN Rail, Screw, Snap-On Phase 3
Power Rating 0.2 - 0.6 kW Frequency Rating 50/60 Hz
Conductor Size 20-12 AWG Frame S00
Trip Type Class 10, Thermal Magnetic Temperature Rating -20 to 60 °C
Dimensions 45 mm W x 97 mm D x 106 mm H Degree of Protection IP20
Environmental Conditions -50 to 80 °C Storage Temperature Standards CCC Certified, CE Certified, UL Listed
Application For Motor Protection UPC 662643921700

Packages

1 - UNIT - 1