
SIEMENS 3RV20214NA20 MAN STARTER 23-28AN-364A SPR FOR S0
Description
Circuit-breaker sz s0, for motor protection, class 10, a-release 23...28a, n-release 364a, spring-l. connection, standard sw. capacity
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Circuit Breaker | Voltage Rating | 690 VAC |
Amperage Rating | 23 - 28 A | Phase | 3 |
Frame Size | S0 | Trip Class | Class 10 |
Dimensions | 45 mm W x 97 mm D x 106 mm H | Frequency Rating | 50/60 Hz |
Number of Poles | 3 | Terminal Connection | Spring Loaded |
Conductor Size | 18-8 AWG | Operating Cycles | 100000 Mechanical |
Mounting | Screw, Snap-On | Degree of Protection | IP20 |
Temperature Rating | -20 to 60 °C | Environmental Conditions | 10 - 95% Humidity |
Standards | CCC Certified, UL Listed, KC Certified, EAC, CE Marked | Application | For Motor Protection |
UPC | 662643924572 |
Packages
1 - UNIT - 1 |