
SIEMENS 3VA12256EF320AA0 3VA12,3P,250A,70kA@415V,TM240,ATAM,NK
Description
3VA1 Molded Case Circuit Breaker, FS 250A, 3 Poles, 250A, 70kA @ 415V, TM240, ATAM, Nut Keeper Kit
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Number of Poles | 3 | Interrupt Rating | 70 kA 415 V |
Voltage Rating | 415 V | Application | Electrical Distribution |
UPC | 804766421471 |
Packages
1 - UNIT - 1 |