
SIEMENS CANADA LTD 3VA22257HL320AA0 3VA22,3P,250A,110kA@415V,ETU320,LI,NK
Description
3VA2 Molded Case Circuit Breaker, FS 250A, 3 Poles, 250A, 110kA @ 415V, ETU320, LI, Nut Keeper Kit
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Number of Poles | 3 | Interrupt Rating | 110 kA 415 V |
Voltage Rating | 415 V | Application | Electrical Distribution |
UPC | 887621911379 |
Packages
1 - UNIT - 1 |