SIEMENS CANADA LTD 3VA23406HL320AA0 3VA23 BRK,3P,400A,85kA@415V,ETU320,LI,NK
Description
3VA2 Molded Case Circuit Breaker, FS 400A, 3 Poles, 400A, 85kA @ 415V, ETU320, LI, Nut Keeper Kit
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Number of Poles | 3 | Interrupt Rating | 85 kA 415 V |
Voltage Rating | 415 V | Application | Electrical Distribution |
UPC | 804766445958 |
Packages
1 - UNIT - 1 |