
SIEMENS 3VA41954ED140AA0 3VA4 Breaker,1P,15A,25kA@277V,TM210,FTFM
Description
3VA4 Molded Case Circuit Breaker, 1 Pole, 15A, 25kA @ 277V, TM210, FTFM
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Number of Poles | 1 | Interrupt Rating | 25 kA 277 V |
Voltage Rating | 277 V | Application | Electrical Distribution |
UPC | 804766941702 |
Packages
1 - UNIT - 1 |