SIEMENS 3VA41106ED340AA0 BRKR 3VA41 3P 100A 65KA FTFM LD LUG
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. 3VA41 FRAME WITH HIGH (CLASS H) BREAKING CAPACITY. 100A 3-POLE (25KAIC AT 600Y/347) (65KAIC AT 480V). TM210 TRIP UNIT WITH FIXED Ir FIXED Ii. SPECIAL FEATURES: LUGS INSTALLED IN LOAD SIDE ONLY. DIMENSIONS (W x H x D) IN: 3 x 5.5 x 3.7.
Specifications
Number of Poles | 3 | UPC | 804766943362 |
Packages
1 - UNIT - 1 |