
SIEMENS 3VA41256ED340AA0 3VA4 Breaker,3P,25A,65kA@480V,TM210,FTFM
Description
3VA4 Molded Case Circuit Breaker, 3 Poles, 25A, 65kA @ 480V, TM210, FTFM
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Number of Poles | 3 | Interrupt Rating | 65 kA 480 V |
Voltage Rating | 480 V | Application | Electrical Distribution |
UPC | 804766943669 |
Packages
1 - UNIT - 1 |