Abbotsford
sie3va51404ec310aa0

SIEMENS CANADA LTD 3VA51404EC310AA0 3VA51,3P,40A,14kA@600/347V,TM230,FTAM

Price $890.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA51404EC310AA0

Description

3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 40A, 14kA @ 600/347V, TM230, FTAM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 25kA INTERRUPTION RATING Voltage Rating 480 V
Frame 125A Trip Type TM230 FIXED THERMAL ADJUSTABLE MAGNETIC
Standards UL UPC 804766300592

Packages

1 - UNIT - 1