SIEMENS CANADA LTD 3VA51404EC310AA0 BRKR 3VA51 3P 40A 25KA FTAM
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. 3VA51 FRAME WITH STANDARD (CLASS S) BREAKING CAPACITY. 40A 3-POLE (14KAIC AT 600Y/347) (25KAIC AT 480V). TM230 TRIP UNIT WITH FIXED Ir ADJUSTABLE Ii. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 3 x 5.5 x 3.7.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA5 | Number of Poles | 3 |
Interrupt Rating | WITH 25kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 125A | Trip Type | TM230 FIXED THERMAL ADJUSTABLE MAGNETIC |
Standards | UL | UPC | 804766300592 |
Packages
1 - UNIT - 1 |