![sie3va51405ed310aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380539026.jpg?preset=medium)
SIEMENS CANADA LTD 3VA51405ED310AA0 BRKR 3VA51 3P 40A 35KA FTFM
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. 3VA51 FRAME WITH MEDIUM (CLASS M) BREAKING CAPACITY. 40A 3-POLE (18KAIC AT 600Y/347) (35KAIC AT 480V). TM210 TRIP UNIT WITH FIXED Ir FIXED Ii. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 3 x 5.5 x 3.7.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA5 | Number of Poles | 3 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 125A | Trip Type | TM210 FIXED THERMAL FIXED MAGNETIC |
Standards | UL | UPC | 804766300561 |
Packages
1 - UNIT - 1 |