Abbotsford
sie3va51456ec310aa0

SIEMENS CANADA LTD 3VA51456EC310AA0 3VA5,FS125A,3P,45A,25kA@600V,TM230,FTAM

Price $1,724.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA51456EC310AA0
Documents Documents

Description

3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 45A, 25kA @ 600V, TM230, FTAM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 65kA INTERRUPTION RATING Voltage Rating 480 V
Frame 125A Trip Type TM230 FIXED THERMAL ADJUSTABLE MAGNETIC
Standards UL UPC 804766300615

Packages

1 - UNIT - 1