
SIEMENS CANADA LTD 3VA51505ED310AA0 3VA51,3P,50A,18kA@600/347V,TM210,FTFM
Description
3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 50A, 18kA @ 600/347V, TM210, FTFM
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA5 | Number of Poles | 3 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 125A | Trip Type | TM210 FIXED THERMAL FIXED MAGNETIC |
Standards | UL | UPC | 804766300684 |
Packages
1 - UNIT - 1 |