![sie3va51804ed110aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380539017.jpg?preset=medium)
SIEMENS CANADA LTD 3VA51804ED110AA0 BRKR 3VA51 1P 80A 25KA FTFM
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. 3VA51 FRAME WITH STANDARD (CLASS S) BREAKING CAPACITY. 80A 1-POLE (14KAIC AT 347V) (25KAIC AT 277V). TM210 TRIP UNIT WITH FIXED Ir FIXED Ii. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 1 x 5.5 x 3.7.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA5 | Number of Poles | 1 |
Interrupt Rating | WITH 25kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 125A | Trip Type | TM210 FIXED THERMAL FIXED MAGNETIC |
Standards | UL | UPC | 804766300110 |
Packages
1 - UNIT - 1 |