Abbotsford
sie3va51956ed310aa0

SIEMENS CANADA LTD 3VA51956ED310AA0 3VA5,FS125A,3P,15A,25kA@600V,TM210,FTFM

Price $1,668.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA51956ED310AA0
Documents Documents

Description

3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 15A, 25kA @ 600V, TM210, FTFM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 65kA INTERRUPTION RATING Voltage Rating 480 V
Frame 125A Trip Type TM210 FIXED THERMAL FIXED MAGNETIC
Standards UL UPC 804766300240

Packages

1 - UNIT - 1