SIEMENS CANADA LTD 3VA51101BB310AA0 3VA5,FS125A,3P,100A,MCS110,V HI Breaking
Description
3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 100A, MCS110, Very High Breaking
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA5 | Number of Poles | 3 |
Voltage Rating | 480 V | Frame | 125A |
Trip Type | MCS110 MOLDED CASE SWITCH | Standards | UL |
UPC | 804766318450 |
Packages
1 - UNIT - 1 |