SIEMENS CANADA LTD 3VA51101BB310AA0 MCSW 3VA51 3P 100A 65KA
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE SWITCH WITH SELF-PROTECTING INSTANTANEOUS TRIP UNIT. 3VA51 FRAME. 100A 3-POLE (65KA AT 480V). SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 3 x 5.5 x 3.7.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA5 | Number of Poles | 3 |
Voltage Rating | 480 V | Frame | 125A |
Trip Type | MCS110 MOLDED CASE SWITCH | Standards | UL |
UPC | 804766318450 |
Packages
1 - UNIT - 1 |