
SIEMENS CANADA LTD 3VA51101MH310AA0 3VA5 BRKR,FS 125A,3P,100A,TM,AM,V HB,HR
Description
3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 100A, TM120M, AM, Very High Breaking, High Range
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA5 | Number of Poles | 3 |
Voltage Rating | 480 V | Frame | 125A |
Trip Type | TM120M MOTOR CIRCUIT PROTECTOR ADJUSTABLE MAGNETIC | Standards | UL |
UPC | 804766301247 |
Packages
1 - UNIT - 1 |