SIEMENS CANADA LTD 3VA52106EC310AA0 BRKR 3VA52 3P 100A 65KA FTAM
Description
OEZ-LK1496-ST250
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA5 | Number of Poles | 3 |
Interrupt Rating | WITH 65kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 250A | Trip Type | TM230 FIXED THERMAL ADJUSTABLE MAGNETIC |
Standards | UL | UPC | 804766308727 |
Packages
1 - UNIT - 1 |