![sie3va52125ec310aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380539182.jpg?preset=medium)
SIEMENS CANADA LTD 3VA52125EC310AA0 BRKR 3VA52 3P 125A 35KA FTAM
Description
OEZ-LK1496-ST250
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA5 | Number of Poles | 3 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 250A | Trip Type | TM230 FIXED THERMAL ADJUSTABLE MAGNETIC |
Standards | UL | UPC | 804766308604 |
Packages
1 - UNIT - 1 |