SIEMENS CANADA LTD 3VA52150BB310AA0 MCS_ST250_3P_UL_150A_FM_65KA
Description
OEZ-LK1496-ST250
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA5 | Number of Poles | 3 |
Voltage Rating | 480 V | Frame | 250A |
Trip Type | MCS110 MOLDED CASE SWITCH | Standards | UL |
UPC | 804766318474 |
Packages
1 - UNIT - 1 |