Abbotsford
sie3va52205ed310aa0

SIEMENS CANADA LTD 3VA52205ED310AA0 3VA5,FS250A,3P,200A,18kA@600V,TM210,FTFM

Price $2,773.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA52205ED310AA0
Documents Documents

Description

3VA5 Molded Case Circuit Breaker, FS 250A, 3 Poles, 200A, 18kA @ 600V, TM210, FTFM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 250A Trip Type TM210 FIXED THERMAL FIXED MAGNETIC
Standards UL UPC 804766308345

Packages

1 - UNIT - 1