![sie3va52205ed610aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380539181.jpg?preset=medium)
SIEMENS CANADA LTD 3VA52205ED610AA0 BRKR 3VA52 2(3)P 200A 35KA FTFM
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. 3VA52 FRAME WITH MEDIUM (CLASS M) BREAKING CAPACITY. 200A 2(3)-POLE (18KAIC AT 600V) (35KAIC AT 480V). TM210 TRIP UNIT WITH FIXED Ir FIXED Ii. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 4.1 x 7.3 x 4.2.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA5 | Number of Poles | 2 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 250A | Trip Type | TM210 FIXED THERMAL FIXED MAGNETIC |
Standards | UL | UPC | 804766308352 |
Packages
1 - UNIT - 1 |