SIEMENS CANADA LTD 3VA52250BB310AA0 3VA5,FS250A,3P,250A,MCS110,High Breaking
Description
3VA5 Molded Case Circuit Breaker, FS 250A, 3 Poles, 250A, MCS110, High Breaking
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA5 | Number of Poles | 3 |
Voltage Rating | 480 V | Frame | 250A |
Trip Type | MCS110 MOLDED CASE SWITCH | Standards | UL |
UPC | 804766318498 |
Packages
1 - UNIT - 1 |