Abbotsford
sie3va61407hl410aa0

SIEMENS CANADA LTD 3VA61407HL410AA0 3VA6,FS150A,4P,40A,35kA@600V,ETU320,LI

Price $4,651.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA61407HL410AA0
Documents Documents

Description

3VA6 Molded Case Circuit Breaker, FS 150A, 4 Poles, 40A, 35kA @ 600V, ETU320, LI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 4
Interrupt Rating WITH 100kA INTERRUPTION RATING Voltage Rating 480 V
Frame 150A Trip Type ETU320 LI ADJUSTMENT KNOB
Standards UL UPC 804766303531

Packages

1 - UNIT - 1