
SIEMENS CANADA LTD 3VA61408HL310AA0 3VA6,FS150A,3P,40A,50kA@600V,ETU320,LI
Description
3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 40A, 50kA @ 600V, ETU320, LI
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 150kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 150A | Trip Type | ETU320 LI ADJUSTMENT KNOB |
Standards | UL | UPC | 804766303197 |
Packages
1 - UNIT - 1 |