SIEMENS CANADA LTD 3VA61408JP310AA0 BRKR 3VA61 3P 40A 150KA ETU5-LSI
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH ELECTRONIC TRIP UNIT. 3VA61 FRAME WITH EXTREMELY HIGH (CLASS L) BREAKING CAPACITY. 40A 3-POLE (50KAIC AT 600V) (150KAIC AT 480V). ETU550 TRIP UNIT LCD LSI. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 4.1 x 7.8 x 4.2.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 150kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 150A | Trip Type | ETU550 LSI LCD |
Standards | UL | UPC | 804766303074 |
Packages
1 - UNIT - 1 |