Abbotsford
sie3va61408jp312aa0

SIEMENS CANADA LTD 3VA61408JP312AA0 3VA61,3P,40A,50kA@600V,ETU550,LSI,100

Price $9,614.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA61408JP312AA0
Documents Documents

Description

3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 40A, 50kA @ 600V, ETU550, LSI, 100% Rated

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 150kA INTERRUPTION RATING Voltage Rating 480 V
Frame 150A Trip Type ETU550 LSI LCD
Standards UL UPC 804766303067

Packages

1 - UNIT - 1