SIEMENS CANADA LTD 3VA61106HN310AA0 BRKR 3VA61 3P 100A 65KA ETU3-LSI
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH ELECTRONIC TRIP UNIT. 3VA61 FRAME WITH HIGH (CLASS H) BREAKING CAPACITY. 100A 3-POLE (22KAIC AT 600V) (65KAIC AT 480V). ETU350 TRIP UNIT LSI. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 4.1 x 7.8 x 4.2.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 65kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 150A | Trip Type | ETU350 LSI ADJUSTMENT KNOB |
Standards | UL | UPC | 804766306716 |
Packages
1 - UNIT - 1 |